Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 40RB Riveted Standard , 10 ft OAL, .5P, .312 Dia x .313 W
Mfr # S-40RB
Zoro # G823421683
product price:Â
$
18.59
/ea
Sold in multiples of 10 for $185.90
Key Features
Roller Diameter
0.312 in
Pin Contruction
Riveted
Industry Chain Pitch
1/2 in
Series
Inspire Series SBR Standard
Tensile Strength
4,300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-40RB
- Zoro #
- G823421683
- UPC #
- 821002016932
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 4,300 lbs
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 40
Description
SENQCIA Inspire Series SBR 40RB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel