Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Riveted Standard , 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # 120HHMRB
Zoro # G123412145
product price:Â
$
98.15
/ea
Sold in multiples of 10 for $981.50
Key Features
Pin Contruction
Riveted
Tensile Strength
38,000 lbs
Chain Number
120H
Chain Overall Width
1 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120HHMRB
- Zoro #
- G123412145
- UPC #
- 821002130713
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 1 in
- Overall Length
- 10 ft
- Roller Diameter
- 7/8 in
Details
- Pin Contruction
- Riveted
- Tensile Strength
- 38,000 lbs
- Chain Number
- 120H
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain
- Series
- Hi-Max Heavy
- Material
- Carbon Steel
Description
SENQCIA Hi-Max 120HHMRB Heavy Series Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel