Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 1P, 5/8 Dia x .313 W
Mfr # C2042HMRB
Zoro # G323413720
product price:Â
$
14.59
/ea
Sold in multiples of 10 for $145.90
Key Features
Tensile Strength
3,750 lbs
Overall Length
10 ft
Number of Strands
1
Industry Chain Pitch
1 in
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2042HMRB
- Zoro #
- G323413720
- UPC #
- 821002043983
- Country of Origin
- Taiwan, Province of China
- Tensile Strength
- 3,750 lbs
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- C2042
- Pin Contruction
- Riveted
- Series
- Hi-Max Large Conveyor
Description
SENQCIA Hi-Max C2042HMRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.313 in W Roller, Carbon Steel