Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 2 P, 1-1/8 Dia x 5/8 W, 304SS
Mfr # C2082SSHMRB
Zoro # G923418729
product price:Â
$
191.99
/ea
Sold in multiples of 10 for $1,919.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Number of Strands
1
Roller Diameter
1-1/8 in
Series
Hi-Max Large Conveyor
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2082SSHMRB
- Zoro #
- G923418729
- UPC #
- 821002053265
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1-1/8 in
- Chain Overall Width
- 5/8 in
Details
- Number of Strands
- 1
- Series
- Hi-Max Large Conveyor
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Material
- 304 Stainless Steel
- Chain Number
- C2082SS
Description
SENQCIA Hi-Max C2082SSHMRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 5/8 in W Roller, 304 Stainless Steel