Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Hollow Pin, 10 ft OAL, 5/8 P, .4 Dia x 3/8 W, 304SS
Mfr # 50SSHPRB
Zoro # G223407607
product price:Â
$
206.99
/ea
Sold in multiples of 10 for $2,069.90
Free Shipping & Returns
Key Features
Series
Inspire Series SBR Hollow Pin
Industry Chain Pitch
5/8 in
Material
304 Stainless Steel
Pin Contruction
Hollow Riveted Pin
Tensile Strength
2,650 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50SSHPRB
- Zoro #
- G223407607
- UPC #
- 821002023176
- Country of Origin
- Japan
- Series
- Inspire Series SBR Hollow Pin
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Material
- 304 Stainless Steel
- Pin Contruction
- Hollow Riveted Pin
- Tensile Strength
- 2,650 lbs
- Chain Number
- 50SSHP
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 50SSHPRB Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel