Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.25P, .4 Dia x 3/8 W, 304SS
Mfr # C2050SSHMRB
Zoro # G823423847
product price:Â
$
41.59
/ea
Sold in multiples of 10 for $415.90
Key Features
Tensile Strength
4,560 lbs
Industry Chain Pitch
1-1/4 in
Overall Length
10 ft
Chain Number
C2050SS
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050SSHMRB
- Zoro #
- G823423847
- UPC #
- 821002045642
- Country of Origin
- Taiwan, Province of China
- Tensile Strength
- 4,560 lbs
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- C2050SS
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Series
- Hi-Max Standard Conveyor
Description
SENQCIA Hi-Max C2050SSHMRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel