Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1P, .469 Dia x .5 W
- Mfr # C2060PCP2RB
- Zoro # G823404020
product price:Â
$
61.85
/ea
Sold in multiples of 10 for $618.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Finish
Coated
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060PCP2RB
- Zoro #
- G823404020
- UPC #
- 821002177657
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Finish
- Coated
- Chain Number
- C2060PCP
- Series
- Inspire Series SBR Perfect Coat Plus Conveyor
Description
SENQCIA Inspire Series SBR C2060PCP2RB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 0.469 in Dia x 1/2 in W Roller