Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 200CB Cottd Std, 10 ft OAL, 2.5P, 1.562 Dia x 1.5 W
Mfr # S-200CB
Zoro # G123405079
product price:Â
$
442.99
/ea
Sold in multiples of 10 for $4,429.90
Free Shipping & Returns
Key Features
Material
Carbon Steel
Roller Diameter
1.562 in
Pin Contruction
Cottered
Number of Strands
1
Tensile Strength
105,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-200CB
- Zoro #
- G123405079
- UPC #
- 821002008357
- Country of Origin
- Japan
- Item
- Roller Chain
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Tensile Strength
- 105,000 lbs
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 2-1/2 in
- Chain Number
- 200
Description
SENQCIA Inspire Series SBR 200CB Cottered Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Carbon Steel