Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riveted Standard , 50 ft OAL, 2 P, 5/8 Dia x 5/8 W
Mfr # C2080HMR50
Zoro # G423407827
product price:Â
$
31.65
/ea
Sold in multiples of 50 for $1,582.50
Key Features
Number of Strands
1
Chain Number
C2080
Pin Contruction
Riveted
Overall Length
50 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080HMR50
- Zoro #
- G423407827
- UPC #
- 821002051285
- Country of Origin
- Taiwan, Province of China
- Number of Strands
- 1
- Chain Number
- C2080
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Industry Chain Pitch
- 2 in
- Series
- Hi-Max Standard Conveyor
- Item
- Roller Chain
Description
SENQCIA Hi-Max C2080HMR50 Conveyor Series Double Pitch Riveted Standard Roller Chain, 50 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel