Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, .5P, .312 Dia x .313 W, 304SS
Mfr # 40SSMEGARB
Zoro # G223414988
product price:Â
$
52.39
/ea
Sold in multiples of 10 for $523.90
Key Features
Series
Hi-Max Standard
Chain Number
40SS-MEGA
Overall Length
10 ft
Roller Diameter
0.312 in
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SSMEGARB
- Zoro #
- G223414988
- UPC #
- 821002017717
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.313 in
Details
- Series
- Hi-Max Standard
- Chain Number
- 40SS-MEGA
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 3,960 lbs
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Pin Contruction
- Riveted
Description
SENQCIA Hi-Max 40SSMEGARB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, 304 Stainless Steel