Shop SENQCIA
See all product information
Create Account
Hi-Max Cottered Standard Roller chain, 10 ft OAL, 1-1/4 P, 3/4 Dia x 3/4 in W Roller
Mfr # 100-2HMCB
Zoro # G923416824
product price:Â
$
131.99
/ea
Sold in multiples of 10 for $1,319.90
Free Shipping & Returns
Key Features
Number of Strands
2
Overall Length
10 ft
Tensile Strength
46,000 lbs
Material
Carbon Steel
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-2HMCB
- Zoro #
- G923416824
- UPC #
- 821002001297
- Country of Origin
- Taiwan, Province of China
- Number of Strands
- 2
- Tensile Strength
- 46,000 lbs
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 1-1/4 in
- Series
- Hi-Max Standard
- Chain Number
- 100-2
- Item
- Roller Chain
Description
SENQCIA Hi-Max 100-2HMCB Cottered Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel