Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, .75P, .475 Dia x .46 W, 304SS
Mfr # 12BSSRB
Zoro # G123421222
product price:Â
$
147.99
/ea
Sold in multiples of 10 for $1,479.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Chain Number
12BSS
Roller Diameter
0.475 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12BSSRB
- Zoro #
- G123421222
- UPC #
- 821002005868
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.475 in
- Chain Overall Width
- 0.46 in
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- 12BSS
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 4,070 lbs
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 12BSSRB Riveted British Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, 304 Stainless Steel