Shop SENQCIA
See all product information
Create Account
Hi-Max Cottered Standard Roller chain, 10 ft OAL, 1-3/4 P, 1 Dia x 1 in W Roller
Mfr # 140HMCB
Zoro # G023423654
product price:Â
$
104.99
/ea
Sold in multiples of 10 for $1,049.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-3/4 in
Chain Number
140
Material
Carbon Steel
Roller Diameter
1 in
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140HMCB
- Zoro #
- G023423654
- UPC #
- 821002006377
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 1 in
- Chain Overall Width
- 1 in
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1-3/4 in
- Chain Number
- 140
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Tensile Strength
- 46,000 lbs
- Series
- Hi-Max Standard
- Number of Strands
- 1
Description
SENQCIA Hi-Max 140HMCB Cottered Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.