Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hi-Max Cottered Standard Roller chain, 10 ft OAL, 3 P, 1-7/8 Dia x 1-7/8 in W Roller
Mfr # 240HMCB
Zoro # G523413216
product price:Â
$
407.99
/ea
Sold in multiples of 10 for $4,079.90
Key Features
Chain Overall Width
1-7/8 in
Chain Number
240
Pin Contruction
Cottered
Industry Chain Pitch
3 in
Tensile Strength
134,980 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240HMCB
- Zoro #
- G523413216
- UPC #
- 821002130560
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 1-7/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 1-7/8 in
Details
- Item
- Roller Chain
- Chain Number
- 240
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 3 in
- Tensile Strength
- 134,980 lbs
- Series
- Hi-Max Standard
- Material
- Carbon Steel
- Number of Strands
- 1
Description
SENQCIA Hi-Max 240HMCB Cottered Standard Roller Chain, 10 ft OAL, 3 in Pitch, 1-7/8 in Dia x 1-7/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.