Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Cottd Std, 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80HHMCB
Zoro # G923422092
product price:Â
$
55.39
/ea
Sold in multiples of 10 for $553.90
Key Features
Roller Diameter
5/8 in
Number of Strands
1
Material
Carbon Steel
Pin Contruction
Cottered
Tensile Strength
20,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80HHMCB
- Zoro #
- G923422092
- UPC #
- 821002033205
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Material
- Carbon Steel
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Tensile Strength
- 20,000 lbs
- Series
- Hi-Max Heavy
- Industry Chain Pitch
- 1 in
- Chain Number
- 80H
Description
SENQCIA Hi-Max 80HHMCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel