Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 1P, 5/8 Dia x .67 W
Mfr # 16BRB
Zoro # G123426333
product price:Â
$
64.25
/ea
Sold in multiples of 10 for $642.50
Key Features
Pin Contruction
Riveted
Material
Carbon Steel
Number of Strands
1
Overall Length
10 ft
Chain Number
16B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16BRB
- Zoro #
- G123426333
- UPC #
- 821002007664
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Number of Strands
- 1
- Chain Number
- 16B
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 15,000 lbs
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 16BRB Riveted British Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.67 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.