Shop SENQCIA
Additional $5.83 delivery surcharge applies per item.
See details
See all product information
Create Account
Hi-Max Riveted Standard , 30 ft OAL, 2.25P, 1.406 Dia x 1.406 W
Mfr # 180HMR30
Zoro # G623425171
product price:Â
$
212.99
/ea
Sold in multiples of 30 for $6,389.70
Key Features
Roller Diameter
1.406 in
Number of Strands
1
Industry Chain Pitch
2-1/4 in
Material
Carbon Steel
Overall Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180HMR30
- Zoro #
- G623425171
- UPC #
- 821002144246
- Country of Origin
- Taiwan, Province of China
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/4 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Series
- Hi-Max Standard
- Item
- Roller Chain
- Tensile Strength
- 75,850 lbs
- Chain Number
- 180
Description
SENQCIA Hi-Max 180HMR30 Riveted Standard Roller Chain, 30 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.