Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Riveted Standard , 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W
Mfr # 160HHMRB
Zoro # G523407628
product price:Â
$
153.99
/ea
Sold in multiples of 10 for $1,539.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
2 in
Material
Carbon Steel
Tensile Strength
60,000 lbs
Series
Hi-Max Heavy
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160HHMRB
- Zoro #
- G523407628
- UPC #
- 821002130799
- Country of Origin
- Taiwan, Province of China
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Tensile Strength
- 60,000 lbs
- Item
- Roller Chain
- Series
- Hi-Max Heavy
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- 160H
Description
SENQCIA Hi-Max 160HHMRB Heavy Series Riveted Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.