Shop SENQCIA
See all product information
Create Account
Hi-Max Riv BS, 10 ft OAL, 1P, .67 Dia x 5/8 W
Mfr # 16BHMRB
Zoro # G223414469
product price:Â
$
37.75
/ea
Sold in multiples of 10 for $377.50
Key Features
Roller Diameter
0.67 in
Number of Strands
1
Overall Length
10 ft
Pin Contruction
Riveted
Tensile Strength
15,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16BHMRB
- Zoro #
- G223414469
- UPC #
- 821002007626
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.67 in
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
Details
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Tensile Strength
- 15,000 lbs
- Series
- Hi-Max Standard
- Material
- Carbon Steel
- Chain Number
- 16B
- Industry Chain Pitch
- 1 in
Description
SENQCIA Hi-Max 16BHMRB Riveted British Standard Roller Chain, 10 ft OAL, 1 in Pitch, 0.67 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.