Shop SENQCIA
See all product information
Create Account
Hi-Max Riv BS, 10 ft OAL, 3/8 P, .25 Dia x .225 W
Mfr # 06BHMRB
Zoro # G223414940
product price:Â
$
7.89
/ea
Sold in multiples of 10 for $78.90
Key Features
Chain Number
06B
Series
Hi-Max Standard
Material
Carbon Steel
Roller Diameter
1/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06BHMRB
- Zoro #
- G223414940
- UPC #
- 821002000313
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 1/4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 0.225 in
Details
- Chain Number
- 06B
- Series
- Hi-Max Standard
- Material
- Carbon Steel
- Item
- Roller Chain
- Tensile Strength
- 2,100 lbs
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/8 in
Description
SENQCIA Hi-Max 06BHMRB Riveted British Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.