Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60-2CB Cottd Std, 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60-2CB
Zoro # G523426100
product price:Â
$
111.99
/ea
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Material
Carbon Steel
Industry Chain Pitch
3/4 in
Roller Diameter
0.469 in
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60-2CB
- Zoro #
- G523426100
- UPC #
- 821002024036
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Number of Strands
- 2
- Series
- Inspire Series SBR Standard
- Chain Number
- 60-2
- Tensile Strength
- 19,800 lbs
Description
SENQCIA Inspire Series SBR 60-2CB Cottered Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel