Shop SENQCIA
See all product information
Create Account
Ultra-Max SBR Riv Standard Hrdn Pin, 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # 60CRPUMRB
Zoro # G023415529
product price:Â
$
82.49
/ea
Sold in multiples of 10 for $824.90
Key Features
Tensile Strength
9,260 lbs
Chain Overall Width
1/2 in
Chain Number
60CRP
Series
Ultra-Max SBR Standard
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60CRPUMRB
- Zoro #
- G023415529
- UPC #
- 821002172201
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
Details
- Tensile Strength
- 9,260 lbs
- Chain Number
- 60CRP
- Series
- Ultra-Max SBR Standard
- Finish
- Chrome Plated
- Pin Contruction
- Hardened Riveted
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Number of Strands
- 1
Description
SENQCIA Ultra-Max SBR 60CRPUMRB Riveted Standard Hardened Pin Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.