Shop SENQCIA
See all product information
Create Account
Hi-Max Riv BS, 10 ft OAL, .75P, .46 Dia x .475 W
Mfr # 12BHMRB
Zoro # G523418266
product price:Â
$
16.15
/ea
Sold in multiples of 10 for $161.50
Key Features
Chain Number
12B
Series
Hi-Max Standard
Pin Contruction
Riveted
Roller Diameter
0.46 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12BHMRB
- Zoro #
- G523418266
- UPC #
- 821002005721
- Country of Origin
- Taiwan, Province of China
- Chain Number
- 12B
- Series
- Hi-Max Standard
- Pin Contruction
- Riveted
- Tensile Strength
- 7,100 lbs
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Item
- Roller Chain
Description
SENQCIA Hi-Max 12BHMRB Riveted British Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.46 in Dia x 0.475 in W Roller