Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 3/8 P, .25 Dia x .225 W
Mfr # 06BRB
Zoro # G323405442
product price:Â
$
26.45
/ea
Sold in multiples of 10 for $264.50
Key Features
Overall Length
10 ft
Tensile Strength
2,100 lbs
Pin Contruction
Riveted
Material
Carbon Steel
Chain Overall Width
0.225 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06BRB
- Zoro #
- G323405442
- UPC #
- 821002000375
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.225 in
- Roller Diameter
- 1/4 in
Details
- Tensile Strength
- 2,100 lbs
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Chain Number
- 06B
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 06BRB Riveted British Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, Carbon Steel