Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80-2CB Cottd Std, 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80-2CB
Zoro # G523409530
product price:Â
$
149.99
/ea
Sold in multiples of 10 for $1,499.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Chain Number
80-2
Number of Strands
2
Chain Overall Width
5/8 in
Tensile Strength
35,300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-80-2CB
- Zoro #
- G523409530
- UPC #
- 821002030556
- Country of Origin
- Japan
- Chain Number
- 80-2
- Number of Strands
- 2
- Tensile Strength
- 35,300 lbs
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 80-2CB Cottered Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.