Shop SENQCIA
Additional $5.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hi-Max Riveted Leaf chain, 30 ft OAL, 1 in Pitch, Carbon Steel
Mfr # BL866HMR30
Zoro # G823511322
product price:Â
$
101.99
/ea
Sold in multiples of 30 for $3,059.70
Key Features
Material
Carbon Steel
Series
Hi-Max BL Series
Overall Length
30 ft
Tensile Strength
76,890 lbs
Chain Number
BL866
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL866HMR30
- Zoro #
- G823511322
- UPC #
- 821002041002
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 30 ft
Details
- Material
- Carbon Steel
- Series
- Hi-Max BL Series
- Tensile Strength
- 76,890 lbs
- Chain Number
- BL866
- Item
- Leaf Chain
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
- Lacing
- 6 x 6
- Pin Contruction
- Riveted
Description
SENQCIA Hi-Max BL866HMR30 Riveted Leaf Chain, 30 ft OAL, 1 in Pitch, Carbon Steel