Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x .188 W
Mfr # 35NPHMRB
Zoro # G823410786
product price:Â
$
10.59
/ea
Sold in multiples of 10 for $105.90
Key Features
Number of Strands
1
Industry Chain Pitch
3/8 in
Finish
Nickel Plated
Overall Length
10 ft
Series
Hi-Max Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35NPHMRB
- Zoro #
- G823410786
- UPC #
- 821002012293
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.188 in
Details
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Finish
- Nickel Plated
- Item
- Roller Chain
- Series
- Hi-Max Standard
- Pin Contruction
- Riveted
- Tensile Strength
- 2,320 lbs
- Chain Number
- 35NP
- Material
- Carbon Steel
Description
SENQCIA Hi-Max SBR 35NPHMRB Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Carbon Steel