Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 50 ft OAL, 3/4 in Pitch, Carbon Steel
Mfr # BL646HMR50
Zoro # G423511548
product price:Â
$
52.19
/ea
Sold in multiples of 50 for $2,609.50
Key Features
Industry Chain Pitch
3/4 in
Pin Contruction
Riveted
Lacing
4 x 6
Chain Number
BL646
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL646HMR50
- Zoro #
- G423511548
- UPC #
- 821002040395
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Leaf Chain
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
- Lacing
- 4 x 6
- Chain Number
- BL646
- Number of Strands
- 1
- Series
- Hi-Max BL Series
- Tensile Strength
- 31,700 lbs
- Material
- Carbon Steel
Description
SENQCIA Hi-Max BL646HMR50 Riveted Leaf Chain, 50 ft OAL, 3/4 in Pitch, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.