Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 50 ft OAL, 1 in Pitch, Carbon Steel
Mfr # BL834HMR50
Zoro # G423511036
product price:Â
$
60.19
/ea
Sold in multiples of 50 for $3,009.50
Key Features
Number of Strands
1
Chain Number
BL834
Lacing
3 x 4
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL834HMR50
- Zoro #
- G423511036
- UPC #
- 821002040692
- Country of Origin
- Taiwan, Province of China
- Number of Strands
- 1
- Chain Number
- BL834
- Lacing
- 3 x 4
- Item
- Leaf Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 38,670 lbs
- Material
- Carbon Steel
- Series
- Hi-Max BL Series
Description
SENQCIA Hi-Max BL834HMR50 Riveted Leaf Chain, 50 ft OAL, 1 in Pitch, Carbon Steel