Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 2.5P, 1.562 Dia x .75 W
Mfr # C2102RB
Zoro # G123420324
product price:Â
$
160.99
/ea
Sold in multiples of 10 for $1,609.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Number of Strands
1
Pin Contruction
Riveted
Material
Carbon Steel
Series
Inspire Series SBR Large Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2102RB
- Zoro #
- G123420324
- UPC #
- 821002054255
- Country of Origin
- Japan
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Inspire Series SBR Large Conveyor
- Item
- Roller Chain
- Chain Number
- C2102
- Industry Chain Pitch
- 2-1/2 in
Description
SENQCIA Inspire Series SBR C2102RB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 3/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.