Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 3/8 P, .25 Dia x .225 W, 304SS
Mfr # 06BSSRB
Zoro # G823416122
product price:Â
$
86.85
/ea
Sold in multiples of 10 for $868.50
Key Features
Roller Diameter
1/4 in
Number of Strands
1
Chain Overall Width
0.225 in
Series
Inspire Series SBR Standard
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06BSSRB
- Zoro #
- G823416122
- UPC #
- 821002000443
- Country of Origin
- Japan
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 1,390 lbs
- Pin Contruction
- Riveted
- Chain Number
- 06BSS
Description
SENQCIA Inspire Series SBR 06BSSRB Riveted British Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.