Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 1.5P, 7/8 Dia x .5 W, 304SS
Mfr # C2062SSHMRB
Zoro # G623424730
product price:Â
$
93.69
/ea
Sold in multiples of 10 for $936.90
Key Features
Material
304 Stainless Steel
Overall Length
10 ft
Chain Overall Width
1/2 in
Pin Contruction
Riveted
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2062SSHMRB
- Zoro #
- G623424730
- UPC #
- 821002062946
- Country of Origin
- Taiwan, Province of China
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Hi-Max Large Conveyor
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- C2062SS
Description
SENQCIA Hi-Max C2062SSHMRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1/2 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.