Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Double Capacity, 10 ft OAL, 1.75P, 1 Dia x 1 W
Mfr # 140DCRB
Zoro # G923419825
product price:Â
$
310.99
/ea
Sold in multiples of 10 for $3,109.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
1-3/4 in
Tensile Strength
101,390 lbs
Overall Length
10 ft
Series
Inspire Series SBR Double Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140DCRB
- Zoro #
- G923419825
- UPC #
- 821002006230
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1 in
- Chain Overall Width
- 1 in
Details
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 101,390 lbs
- Item
- Roller Chain
- Series
- Inspire Series SBR Double Capacity
- Chain Number
- 140DC
- Material
- Carbon Steel
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 140DCRB Riveted Standard Double Capacity Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel