Shop SENQCIA
See all product information
Create Account
SBR Hollow Pin Chain 1.25P 10ft CS
Mfr # C2052HPRB
Zoro # G423412180
product price:Â
$
84.69
/ea
Sold in multiples of 10 for $846.90
Key Features
Tensile Strength
4,410 lbs
Chain Overall Width
3/8 in
Roller Diameter
3/4 in
Overall Length
10 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2052HPRB
- Zoro #
- G423412180
- UPC #
- 821002046199
- Country of Origin
- Japan
- Tensile Strength
- 4,410 lbs
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Hollow Pin
- Material
- Carbon Steel
- Series
- Inspire Series SBR Large Conveyor
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- C2052HP
Description
SENQCIA Inspire Series SBR C2052HPRB Conveyor Series Double Pitch Riveted Large Hollow Pin Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, Carbon Steel