Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 100 ft OAL, 3/8 P, .2 Dia x .188 W, 304SS
Mfr # 35SSHMR100
Zoro # G323409518
product price:Â
$
31.65
/ea
Sold in multiples of 100 for $3,165.00
Key Features
Industry Chain Pitch
3/8 in
Material
304 Stainless Steel
Pin Contruction
Riveted
Chain Number
35SS
Tensile Strength
1,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35SSHMR100
- Zoro #
- G323409518
- UPC #
- 821002012712
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.188 in
- Overall Length
- 100 ft
Details
- Industry Chain Pitch
- 3/8 in
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Pin Contruction
- Riveted
- Chain Number
- 35SS
- Tensile Strength
- 1,400 lbs
- Series
- Hi-Max Standard
- Number of Strands
- 1
Description
SENQCIA Hi-Max 35SSHMR100 Riveted Standard Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 304 Stainless Steel