Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, .5P, .335 Dia x .305 W, 304SS
Mfr # 08BSSRB
Zoro # G423407711
product price:Â
$
80.75
/ea
Sold in multiples of 10 for $807.50
Key Features
Pin Contruction
Riveted
Roller Diameter
0.335 in
Tensile Strength
2,315 lbs
Number of Strands
1
Chain Number
08BSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08BSSRB
- Zoro #
- G423407711
- UPC #
- 821002000856
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Tensile Strength
- 2,315 lbs
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 08BSS
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1/2 in
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 08BSSRB Riveted British Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, 304 Stainless Steel