Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, 5/8 P, .4 Dia x .38 W
Mfr # 10B-2RB
Zoro # G123421161
product price:Â
$
70.29
/ea
Sold in multiples of 10 for $702.90
Key Features
Pin Contruction
Riveted
Material
Carbon Steel
Number of Strands
2
Chain Number
10B-2
Tensile Strength
11,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10B-2RB
- Zoro #
- G123421161
- UPC #
- 821002003468
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Number of Strands
- 2
- Chain Number
- 10B-2
- Tensile Strength
- 11,000 lbs
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 5/8 in
Description
SENQCIA Inspire Series SBR 10B-2RB Riveted British Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, Carbon Steel