Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Riveted Standard , 10 ft OAL, .5P, .306 Dia x .306 W
Mfr # 41NPHMRB
Zoro # G523404887
product price:Â
$
10.19
/ea
Sold in multiples of 10 for $101.90
Key Features
Chain Overall Width
0.306 in
Industry Chain Pitch
1/2 in
Finish
Nickel Plated
Roller Diameter
0.306 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41NPHMRB
- Zoro #
- G523404887
- UPC #
- 821002018646
- Country of Origin
- Taiwan, Province of China
- Industry Chain Pitch
- 1/2 in
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Series
- Hi-Max Standard
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 41NP
- Number of Strands
- 1
Description
SENQCIA Hi-Max SBR 41NPHMRB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.306 in Dia x 0.306 in W Roller, Carbon Steel