Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, .75P, .475 Dia x .46 W
Mfr # 12BRB
Zoro # G323410798
product price:Â
$
38.25
/ea
Sold in multiples of 10 for $382.50
Key Features
Chain Number
12B
Tensile Strength
7,100 lbs
Number of Strands
1
Chain Overall Width
0.46 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12BRB
- Zoro #
- G323410798
- UPC #
- 821002005820
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.46 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.475 in
Details
- Chain Number
- 12B
- Item
- Roller Chain
- Tensile Strength
- 7,100 lbs
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 12BRB Riveted British Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.