Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80-6RB Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80-6RB
Zoro # G823417648
product price:Â
$
541.99
/ea
Sold in multiples of 10 for $5,419.90
Free Shipping & Returns
Key Features
Roller Diameter
5/8 in
Chain Number
80-6
Overall Length
10 ft
Series
Inspire Series SBR Standard
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-80-6RB
- Zoro #
- G823417648
- UPC #
- 821002031492
- Country of Origin
- Japan
- Chain Number
- 80-6
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 105,890 lbs
- Number of Strands
- 6
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 80-6RB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel