Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # 60NPHMRB
Zoro # G323408344
product price:Â
$
26.79
/ea
Sold in multiples of 10 for $267.90
Key Features
Material
Carbon Steel
Number of Strands
1
Chain Overall Width
1/2 in
Roller Diameter
0.469 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60NPHMRB
- Zoro #
- G323408344
- UPC #
- 821002027884
- Country of Origin
- Taiwan, Province of China
- Material
- Carbon Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Series
- Hi-Max Standard
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Chain Number
- 60NP
- Tensile Strength
- 9,250 lbs
Description
SENQCIA Hi-Max SBR 60NPHMRB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel