Shop SENQCIA
See all product information
Create Account
Hi-Max Transmission Series Double Pitch Riveted, 10 ft OAL, 1.25P, .4 Dia x 3/8 W
Mfr # A2050HMRB
Zoro # G923417364
product price:Â
$
9.79
/ea
Sold in multiples of 10 for $97.90
Key Features
Chain Overall Width
3/8 in
Roller Diameter
0.4 in
Industry Chain Pitch
1-1/4 in
Pin Contruction
Riveted
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2050HMRB
- Zoro #
- G923417364
- UPC #
- 821002036510
- Country of Origin
- Taiwan, Province of China
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Hi-Max Transmission
- Chain Number
- A2050
- Tensile Strength
- 6,100 lbs
- Material
- Carbon Steel
- Item
- Roller Chain
Description
SENQCIA Hi-Max A2050HMRB Transmission Series Double Pitch Riveted Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel