Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 40NPR100 Riveted Standard , 100 ft OAL, .5P, .312 Dia x .313 W
- Mfr # S-40NPR100
- Zoro # G923415995
product price:Â
$
30.35
/ea
Sold in multiples of 100 for $3,035.00
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-40NPR100
- Zoro #
- G923415995
- UPC #
- 821002016604
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.313 in
- Roller Diameter
- 0.312 in
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Finish
- Nickel Plated
- Tensile Strength
- 4,300 lbf
- Series
- SBR Standard
Description
SENQCIA Inspire Series SBR 40NPR100 Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel