Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 100RB Riveted Standard , 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # S-100RB
Zoro # G223417880
product price:Â
$
93.95
/ea
Sold in multiples of 10 for $939.50
Key Features
Industry Chain Pitch
1-1/4 in
Number of Strands
1
Tensile Strength
26,500 lbs
Chain Number
100
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-100RB
- Zoro #
- G223417880
- UPC #
- 821002003086
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 3/4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 3/4 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
- Tensile Strength
- 26,500 lbs
- Chain Number
- 100
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 100RB Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel