Shop SENQCIA
Additional $17.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 180-3RB Riveted Standard , 10 ft OAL, 2.25P, 1.406 Dia x 1.406 W
Mfr # S-180-3RB
Zoro # G423424251
product price:Â
$
1,136.99
/ea
Sold in multiples of 10 for $11,369.90
Key Features
Series
Inspire Series SBR Standard
Industry Chain Pitch
2-1/4 in
Roller Diameter
1.406 in
Chain Number
180-3
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-180-3RB
- Zoro #
- G423424251
- UPC #
- 821002114911
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 2-1/4 in
- Item
- Roller Chain
- Chain Number
- 180-3
- Tensile Strength
- 244,500 lbs
- Number of Strands
- 3
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 180-3RB Riveted Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller, Carbon Steel