Shop SENQCIA
See all product information
Create Account
Hi-Max Cottered Standard Roller chain, 10 ft OAL, 1-1/2 P, 7/8 Dia x 1 in W Roller
Mfr # 120-2HMCB
Zoro # G723417342
product price:Â
$
195.99
/ea
Sold in multiples of 10 for $1,959.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Chain Overall Width
1 in
Number of Strands
2
Pin Contruction
Cottered
Series
Hi-Max Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120-2HMCB
- Zoro #
- G723417342
- UPC #
- 821002004212
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
- Roller Diameter
- 7/8 in
Details
- Number of Strands
- 2
- Pin Contruction
- Cottered
- Series
- Hi-Max Standard
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 68,000 lbs
- Item
- Roller Chain
- Chain Number
- 120-2
- Material
- Carbon Steel
Description
SENQCIA Hi-Max 120-2HMCB Cottered Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel