Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 120-4RB Riveted Standard , 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # S-120-4RB
Zoro # G723418318
product price:Â
$
690.99
/ea
Sold in multiples of 10 for $6,909.90
Key Features
Roller Diameter
7/8 in
Number of Strands
4
Industry Chain Pitch
1-1/2 in
Pin Contruction
Riveted
Chain Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-120-4RB
- Zoro #
- G723418318
- UPC #
- 821002004465
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 7/8 in
- Chain Overall Width
- 1 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 4
- Industry Chain Pitch
- 1-1/2 in
- Pin Contruction
- Riveted
- Tensile Strength
- 156,000 lbs
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Chain Number
- 120-4
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 120-4RB Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel