Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 120-2CB Cottd Std, 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # S-120-2CB
Zoro # G023424286
product price:Â
$
333.99
/ea
Sold in multiples of 10 for $3,339.90
Free Shipping & Returns
Key Features
Series
Inspire Series SBR Standard
Number of Strands
2
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Tensile Strength
78,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-120-2CB
- Zoro #
- G023424286
- UPC #
- 821002004175
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard
- Number of Strands
- 2
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Tensile Strength
- 78,000 lbs
- Chain Number
- 120-2
- Pin Contruction
- Cottered
Description
SENQCIA Inspire Series SBR 120-2CB Cottered Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel