Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 120R30 Riveted Standard , 30 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # S-120R30
Zoro # G823416894
product price:Â
$
138.99
/ea
Sold in multiples of 30 for $4,169.70
Free Shipping & Returns
Key Features
Roller Diameter
7/8 in
Chain Overall Width
1 in
Pin Contruction
Riveted
Overall Length
30 ft
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-120R30
- Zoro #
- G823416894
- UPC #
- 821002072464
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Tensile Strength
- 39,000 lbs
- Chain Number
- 120
Description
SENQCIA Inspire Series SBR 120R30 Riveted Standard Roller Chain, 30 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel