Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 160CB Cottd Std, 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W
Mfr # S-160CB
Zoro # G323422920
product price:Â
$
220.99
/ea
Sold in multiples of 10 for $2,209.90
Free Shipping & Returns
Key Features
Material
Carbon Steel
Roller Diameter
1-1/8 in
Series
Inspire Series SBR Standard
Chain Overall Width
1-1/4 in
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-160CB
- Zoro #
- G323422920
- UPC #
- 821002006940
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1-1/8 in
- Chain Overall Width
- 1-1/4 in
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Chain Number
- 160
- Industry Chain Pitch
- 2 in
- Tensile Strength
- 63,000 lbs
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 160CB Cottered Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel